1/2in Dr. 1 1/2in Cr-Mo Impact Socket
- Mfr # 464048
- Zoro # G123582275
original price:Â $16.51 , new price: $14.86 , 9 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 464048
- Zoro #
- G123582275
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/2 Inch Size 1/2 Inch Drive Heavy-Duty CR-Mo Steel - 464048 Impact Socket This 1 1/2in 6-point impact socket is built for consistent fastener engagement and reliable torque transfer in impact applications. The 1/2in drive size and 48mm (1.89in) overall length help keep the profile compact for controlled work. Constructed from Chromium Molybdenum Alloy Steel, it focuses on high strength, durability, and anti-corrosive properties. A matte black oxide coating and heat treatment through oil quenching support a tough exterior and strong inner core for long-term professional use. Key Benefits 6-point impact design helps reduce fastener rounding and improves grip. 1/2in drive fits common impact tools and ratchets for versatile use. 1 1/2in socket size supports large fasteners with secure, consistent engagement. CR-Mo alloy steel provides high strength, durability, and anti-corrosive properties. Oil-quenched heat treatment enhances core strength for sustained heavy-duty performance. Matte black oxide finish adds a tough exterior suited to demanding shop conditions. Stamped size markings make identification quick and remain readable over time. It delivers a durable, organized, and professional-grade solution for repeated heavy use while maintaining clear size identification in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.