Shop GENIUS TOOLS
Create Account
3/4in Dr. 57mm 12-Point Hand Socket
- Mfr # 635257
- Zoro # G123584637
product price:Â
$
39.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635257
- Zoro #
- G123584637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 57mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635257 (Hand Socket) This 57mm 12-point hand socket is built for professional technicians who need consistent fit, long-term durability, and clear size identification. It uses a 3/4in drive and a 73mm overall length (2.87in) for stable engagement in heavy-duty hand-tool setups. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the socket combines high strength with anti-corrosive properties. A chrome polished finish adds toughness and resistance to corrosion while keeping the surface easy to maintain in daily shop conditions. Key Benefits 57mm 12-point profile helps maintain a secure fit on fasteners. 3/4in drive size supports heavy-duty applications with reliable tool compatibility. 73mm (2.87in) overall length balances access and controlled handling. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings offer permanent, easy identification for faster organization. SKU: 635257. Designed as a professional-grade socket for long service life, it focuses on practical details: durable CR-Mo steel, corrosion resistance, and clear size stamping. The 12-point configuration and 3/4in drive format make it a dependable choice when consistency and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.