Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 13/16in Impact Socket
- Mfr # 665258
- Zoro # G223582885
original price:Â $32.61 , new price: $29.35 , 10 percent off
new price:Â
$
29.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665258
- Zoro #
- G223582885
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 13/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665258 Impact Socket SKU: 665258. This 3/4in drive impact socket in 1 13/16in size is built for heavy-duty fastening and removal with impact tools. Its compact 63mm (2.48in) overall length supports access in tighter working areas while retaining the strength expected from professional hand tools. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. The socket is heat treated through oil quenching and finished with a matte black oxide coating to create a tough exterior and a strong inner core for long-term service. Key Benefits 3/4in drive impact socket design supports heavy-duty, high-torque applications. 1 13/16in size with 63mm (2.48in) length for controlled fitment. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosion properties. Heat treated via oil quenching for a durable exterior and strong core. Matte black oxide coating helps protect the finish in demanding environments. Permanently stamped size markings improve organization and fast identification. Meets or exceeds ANSI standards for consistent, professional-grade quality. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.