3/4in Dr. 76mm Deep Impact Socket
- Mfr # 649576
- Zoro # G423584474
product price:Â
$
226.76
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649576
- Zoro #
- G423584474
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 76mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649576 Impact Socket This 3/4in drive 76mm deep impact socket is built for high-torque fastening where clearance and reach matter. The deep profile helps access recessed nuts and bolts, while the impact-rated construction supports demanding shop use and repeated cycling. Made from Chromium Molybdenum Alloy Steel, it balances strength and durability with anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide coating add long-term wear resistance, and the permanently stamped size marking supports fast identification in a busy tool setup. Key Benefits 3/4in drive 76mm deep impact socket suited for heavy-duty fastening tasks. 110mm overall length provides reach for deep-seated nuts and bolts. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Matte black oxide coating helps resist corrosion and exterior wear over time. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size marking enables quick identification and cleaner organization. Meets or exceeds ANSI standards for professional expectations and consistent performance. SKU: 649576. Designed for professional technicians, this impact socket focuses on durability, clear size identification, and dependable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.