Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Deep Impact Swivel Socket
- Mfr # 380010MD
- Zoro # G723582088
original price:Â $23.15 , new price: $20.84 , 9 percent off
new price:Â
$
20.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380010MD
- Zoro #
- G723582088
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm Deep Swivel 3/8 Inch Drive Heavy Duty - 380010MD Impact Swivel Socket Built for demanding fastening work, this 3/8in drive 10mm deep swivel impact socket is designed to access angled or obstructed fasteners while maintaining impact-ready strength. The deep profile adds reach where standard sockets may not fit, and the swivel head supports a wider working angle in confined spaces. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching plus a matte black oxide finish helps deliver a tough exterior and strong core for long-term professional use. The size is stamped for fast, permanent identification. Key Benefits Swivel design provides a full range of motion in tight access areas. Deep 10mm profile improves reach on recessed fasteners and longer studs. 3/8in drive impact socket built for heavy duty service and durability. Chromium-vanadium steel alloy offers high strength with anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating supports durability and long-lasting professional performance. Stamped size marking stays readable for quick identification and organization. Overall length is 95mm (3.74 inches), balancing reach with control for everyday shop work. SKU: 380010MD.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.