Shop GENIUS TOOLS
Create Account
3/4in Dr. 40mm Deep Hand Socket
- Mfr # 629540
- Zoro # G723580183
original price:Â $29.11 , new price: $26.20 , 10 percent off
new price:Â
$
26.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629540
- Zoro #
- G723580183
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 40mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629540 Deep Hand Socket This deep hand socket is built for 3/4in drive applications where a 40mm 6-point profile and extra reach are required. The 90mm overall length helps access deeper fasteners while maintaining stable engagement on the flats. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A chrome polished finish supports long-term corrosion resistance, and the size is stamped for fast, permanent identification in a toolbox or drawer. Key Benefits 40mm 6-point deep socket improves grip and reduces fastener rounding. 3/4in drive size supports higher-torque work with compatible handles. 90mm overall length reaches deeper fasteners without improvised extensions. Chromium Molybdenum Alloy Steel provides strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size marking enables quick identification and better tool organization. SKU 629540 is designed as a professional-grade deep hand socket with a durable CR-Mo build, corrosion-resistant finish, and clear size markings. Its 6-point geometry, 3/4in drive format, and 90mm length make it a dependable option when consistent fit and longevity matter in repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.