Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/4in Deep Impact Socket
- Mfr # 669540
- Zoro # G523584695
original price:Â $27.42 , new price: $24.68 , 9 percent off
new price:Â
$
24.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669540
- Zoro #
- G523584695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669540 Impact Socket Built for demanding fastening and removal work, this 3/4in drive deep impact socket is designed around strength, durability, and clear identification in the tool box. The 1 1/4in size and deep profile help provide reach where standard sockets fall short. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is engineered to handle repeated impact use while maintaining long-term resistance to corrosion. The result is a socket suited to professional technicians who rely on consistent fit and lasting performance. Key Benefits 3/4in drive with 1 1/4in deep impact profile for demanding work. 90mm (3.54in) overall length supports reach in deeper access points. Chromium Molybdenum alloy steel delivers high strength and durability. Matte black oxide coating helps resist corrosion during long-term use. Oil-quenched heat treatment creates a tough exterior and strong core. Permanently stamped size markings enable fast, reliable socket identification. Meets or exceeds ANSI standards for professional-grade fit and performance. Designed for professional technicians, the materials, heat treatment, and clear size stamping support efficient workflow and dependable service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.