Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/4in Hex Bit Socket
- Mfr # 627+3980
- Zoro # G023581187
original price:Â $47.19 , new price: $42.45 , 10 percent off
new price:Â
$
42.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627+3980
- Zoro #
- G023581187
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1 1/4 Inch Size 3/4 Inch Drive Durable High-Strength Steel - 627+3980 Professional Impact Bit Socket Built for demanding service work, this 3/4in drive hex impact bit socket is sized for 1 1/4in hex fasteners and designed to deliver dependable torque transfer. Its 90mm (3.54in) overall length helps provide practical access while keeping handling straightforward in the shop or on equipment. Constructed from Chromium Molybdenum Alloy Steel, it's made to resist wear and corrosion in tough environments. Clear, stamped size markings support faster identification and cleaner tool organization during repetitive jobs. Key Benefits 1 1/4in hex impact bit socket design supports secure, accurate fastener engagement. 3/4in drive size pairs with professional impact tools and heavy-duty setups. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive material properties help maintain performance in harsh working conditions. Heat-treated for added toughness under repeated impact and high-torque demands. Black oxide coating adds protection while handling rigorous professional technician use. Permanently stamped size markings improve organization and reduce tool selection time. The combination of heat treatment, black oxide finish, and durable alloy steel construction supports consistent performance over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.