Shop GENIUS TOOLS
Create Account
3/4in Dr. 58mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655258
- Zoro # G823579056
product price:Â
$
72.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655258
- Zoro #
- G823579056
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 58mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655258 Professional Impact Socket SKU: 655258. This 3/4 inch drive, 58mm 12-point thin wall impact socket is built for high-torque fastening where strength, access, and fast size identification matter. The thin wall profile helps improve clearance in tighter work areas while maintaining impact-ready durability. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is engineered to resist corrosion and handle repeated professional use. The socket is heat treated through oil quenching to balance a tough exterior with a strong inner core. Key Benefits 3/4 inch drive 58mm 12-point impact socket for high-torque service work. Thin wall design improves clearance in tight spaces without sacrificing strength. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps protect against corrosion and surface wear. Oil-quenched heat treatment supports a tough exterior and strong core. Overall length 73mm (2.87 inches) balances access and controlled handling. Permanently stamped size markings provide quick, reliable identification in the toolbox. Designed for professional technicians, this socket is built to hold up to heavy, repeated impact use while keeping identification and fit straightforward on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.