Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 15/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695262
- Zoro # G323584697
original price:Â $38.82 , new price: $34.94 , 9 percent off
new price:Â
$
34.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695262
- Zoro #
- G323584697
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 15/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695262 Impact Socket This 3/4in drive, 1 15/16in thin wall impact socket is built for high-torque fastening where clearance matters. The 12-point design and thin wall profile help access tight areas while keeping a secure fit on the fastener. Made from Chromium Molybdenum Alloy Steel, it is engineered for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched build and matte black oxide coating support long-term professional use. Key Benefits 3/4in drive impact socket sized 1 15/16in with 12-point fastener engagement. Thin wall profile improves access in tight spaces and restricted clearances. Chromium Molybdenum Alloy Steel construction for high strength and durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability and anti-corrosive protection. Size is permanently stamped for fast identification and better tool organization. Overall length is 65mm (2.56 inches), balancing reach and control for demanding service work. SKU: 695262. Designed for professional technicians, it's built to hold up under heavy use while keeping identification simple with clear, stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.