Shop GENIUS TOOLS
Create Account
3/8in Dr. M10 Triple Square Head Driver 52mmL
- Mfr # 3452T10
- Zoro # G723579989
original price:Â $10.41 , new price: $9.37 , 9 percent off
new price:Â
$
9.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452T10
- Zoro #
- G723579989
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M10 Size 3/8 Inch Drive 52mm Length Durable S2 Steel - 3452T10 Triple Square Impact Bit Socket The Genius Tools Triple Square Head Driver M10 Size 3/8 Inch Drive 52mm Length Durable S2 Steel - 3452T10 is a professional triple square impact bit socket designed for consistent fit and dependable service life. Its M10 triple square profile and compact 52mm length help maintain control while working in confined areas. Built for heavy use, this driver is made from chromium molybdenum alloy steel and finished for corrosion resistance. Clear, stamped size markings support faster identification in drawers, carts, and socket rails, helping keep your workflow organized. Key Benefits M10 triple square impact bit socket for accurate engagement and reduced cam-out. 3/8 inch drive size pairs with common ratchets and impact tools. 52mm overall length supports access and control in tight fastener locations. Chromium molybdenum alloy steel construction delivers strength and anti-corrosive performance. Oil-quenched heat treatment promotes a tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped sizing improves identification and tool organization during daily use. Engineered to meet or exceed ANSI standards, this triple square head driver is intended for professional technicians who need repeatable performance over long service intervals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.