Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Star Head Driver 76mmL
- Mfr # 3476S27
- Zoro # G223581314
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476S27
- Zoro #
- G223581314
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-27 Size 3/8 Inch Drive 76mm Length Durable Construction - 3476S27 Star Impact Bit Socket This T-27 star impact bit socket is built for 3/8in drive applications where consistent fit and torque transfer matter. With a 76mm (2.99in) overall length, it balances access and control while keeping the profile compact for routine service work. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and strong inner core for long-term professional use. Key Benefits T-27 star impact bit socket profile supports secure engagement and torque delivery. 3/8in drive size fits common ratchets and impact-compatible tool systems. 76mm (2.99in) length provides reach without sacrificing handling or stability. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive performance. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating helps resist wear while maintaining a professional finish. Stamped size markings enable fast, permanent identification for better tool organization. The combination of durable materials, oil-quenched heat treatment, and clear size identification makes this socket a reliable choice for organized, repeatable work with star fasteners in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.