Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hex Head Driver 60mmL
- Mfr # 346012
- Zoro # G323579495
product price:Â
$
9.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346012
- Zoro #
- G323579495
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 12mm Size 3/8 Inch Drive 60mm Length Durable Steel - 346012 Impact Bit Socket This 3/8in drive 12mm hex head driver impact bit socket is built for high-torque fastening where strength and reliable fit matter. With a 60mm overall length, it provides controlled reach while staying compact enough for tighter access points. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating add protection for demanding professional environments, while permanently stamped sizing supports fast, accurate tool selection. Key Benefits 3/8in drive impact bit socket design supports high-torque, heavy-duty applications. 12mm hex head driver delivers secure engagement for consistent fastener control. 60mm overall length balances access and maneuverability in tighter work areas. Chromium Molybdenum Alloy Steel construction resists wear and supports long service life. Heat treated for strength and durability under the rigorous needs of technicians. Black oxide coating helps protect against corrosion and jobsite handling damage. Permanently stamped size markings speed identification and improve toolbox organization. SKU 346012 meets or exceeds ANSI standards and is built to professional-grade expectations for repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.