Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/4in 12-pt Hand Socket
- Mfr # 675256
- Zoro # G923581782
original price:Â $23.02 , new price: $20.72 , 9 percent off
new price:Â
$
20.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675256
- Zoro #
- G923581782
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/4 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675256 Heavy-Duty Hand Socket SKU: 675256. This 1 3/4 inch, 12-point hand socket is built for 3/4 inch drive setups and sized for demanding fastening work where consistent engagement matters. The 12-point profile helps keep contact stable on compatible fasteners, supporting efficient service with reduced slipping. Constructed from Chromium Molybdenum alloy steel, it focuses on strength and long-term durability. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support fast tool identification and organized storage. Key Benefits 1 3/4 inch 12-point opening supports secure engagement on compatible fasteners. 3/4 inch drive size fits professional drive tools and robust socket systems. 63mm (2.48 inches) overall length balances access and control in service work. Chromium Molybdenum alloy steel provides high strength for heavy-duty use. Anti-corrosive material properties help protect the socket in harsh environments. Chrome polished finish resists corrosion while maintaining a tough exterior surface. Size is stamped for permanent, easy identification during tool organization. This socket meets or exceeds ANSI standards and is designed for professional technicians who rely on repeatable performance over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.