Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Hand Socket 12-Point
- Mfr # 333216
- Zoro # G723583023
product price:Â
$
3.00
/ea
Sold in multiples of 3 for
$9.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333216
- Zoro #
- G723583023
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 16mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 333216 Hand Socket SKU: 333216. This 16mm, 12-point hand socket is built for consistent engagement and reliable torque transfer with a 3/8in drive. Its compact 30mm (1.18in) overall length helps maintain control in tighter working areas while staying compatible with common ratchets and extensions. Constructed from Chromium-vanadium steel alloy, the socket delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds tough, corrosion-resistant protection, and permanently stamped size markings support quick identification and cleaner tool organization. Key Benefits 12-point 16mm profile helps reduce slippage and rounding on fasteners. 3/8in drive size fits a wide range of ratchets and extensions. 30mm (1.18in) overall length supports access and control in compact spaces. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and cleans up easily after use. Permanently stamped size markings speed selection and improve tool organization. Designed and made for professional technicians, this socket is engineered for heavy, repeat use while maintaining dependable fit and finish. The material choice, protective chrome surface, and clear size identification work together to support efficient workflows and long-term durability in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.