Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/4in 12-pt Hand Socket
- Mfr # 675288
- Zoro # G223582090
product price:Â
$
87.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675288
- Zoro #
- G223582090
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 3/4 Inch 12-Point 3/4 Inch Drive High-Strength CR-Mo Steel - 675288 Hand Socket This 2 3/4in 12-point hand socket is built for 3/4in drive applications where strength, fit, and long-term durability matter. The 12-point profile helps seat securely on compatible fasteners while supporting efficient positioning during service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the size marking is stamped for quick identification in a busy tool setup. Key Benefits 2 3/4 inch 12-point profile helps maintain a secure grip on fasteners. 3/4 inch drive size supports heavy-duty hand socket applications and leverage. 90mm overall length balances access, control, and stable engagement on hardware. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive materials and chrome polished finish resist corrosion in tough environments. Size is stamped for permanent, quick identification and better tool organization. Meets or exceeds ANSI standards for quality and consistency in professional use. SKU 675288 is designed and made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.