Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/8in Hand Socket
- Mfr # 685244
- Zoro # G223584575
product price:Â
$
13.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 685244
- Zoro #
- G223584575
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/8 Inch 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Quality - 685244 Hand Socket This 1 3/8 inch, 6-point hand socket is built for consistent engagement on fasteners where a 3/4 inch drive is required. With an overall length of 57mm (2.24 inches), it fits comfortably into a professional socket set while maintaining a compact profile for routine service work. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability, with anti-corrosive properties to help resist deterioration over time. A chrome polished finish adds toughness and corrosion resistance, and the size markings are stamped for permanent, quick identification. Key Benefits 6-point 1 3/8 inch hand socket improves fastener grip and control. 3/4 inch drive size supports higher-torque applications with secure attachment. 57mm (2.24 inch) overall length balances reach with compact handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help reduce wear from harsh shop environments. Chrome polished finish resists corrosion while maintaining a tough surface. Stamped size markings provide permanent, easy-to-read identification in storage. SKU: 685244.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.