Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/16in Deep Hand Socket
- Mfr # 689542
- Zoro # G823584142
product price:Â
$
20.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 689542
- Zoro #
- G823584142
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 5/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689542 deep hand socket SKU: 689542. This 1 5/16 inch deep hand socket is built for 3/4 inch drive applications where reach and fastener engagement matter. The 6-point profile is designed to seat securely on the fastener, helping deliver torque while reducing the chance of rounding. Constructed from Chromium Molybdenum alloy steel with a chrome polished finish, it balances strength with corrosion resistance for long-term shop use. Size markings are stamped for quick identification during tool organization and faster workflow. Key Benefits 1 5/16 inch, 6-point deep socket supports secure fastener engagement and torque. 3/4 inch drive size fits compatible ratchets and drive tools. 90mm (3.54 inch) overall length helps reach recessed or extended fasteners. Chrome Molybdenum alloy steel construction provides high strength and durability. Chrome polished finish resists corrosion and holds up to frequent handling. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and reliability. Designed and made for professional technicians, this deep hand socket is built for heavy, repetitive use while maintaining fit and finish over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.