Shop GENIUS TOOLS
Create Account
3/4in Dr. 73mm Hand Socket
- Mfr # 625273
- Zoro # G423582272
product price:Â
$
149.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625273
- Zoro #
- G423582272
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 73mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 625273 Hand Socket Built for demanding fastening work, this 3/4in drive 73mm hand socket combines a high-strength CR-Mo alloy steel body with a corrosion-resistant chrome polished finish. The 90mm (3.54in) overall length supports controlled torque application while maintaining a compact, easy-to-handle profile. For efficient tool management in professional environments, the size is permanently stamped for quick identification and consistent organization. It meets or exceeds ANSI standards and is designed for long-term use by professional technicians. Key Benefits 3/4in drive, 73mm size supports heavy-duty hand socket applications. 90mm (3.54in) overall length balances reach, leverage, and control. Chromium molybdenum alloy steel delivers high strength and durability. Anti-corrosive construction helps maintain performance in harsh working environments. Chrome polished finish is tough and resistant to corrosion and wear. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Its durable CR-Mo steel construction, corrosion resistance, and clear size markings help keep work efficient and dependable across routine service and heavy-duty fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.