Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Deep Impact Socket
- Mfr # 316306
- Zoro # G623582263
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316306
- Zoro #
- G623582263
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 6mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316306, Deep Impact Socket This 6mm deep impact socket with a 3/8in drive is built for high-torque fastening where a deeper reach is needed. The deep profile helps access recessed fasteners, while the impact-rated design supports dependable use with professional equipment. Made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties, it is heat treated through oil quenching for a tough exterior and strong inner core. Permanent size stamping improves identification and tool organization in busy work areas. Key Benefits 3/8in drive, 6mm deep impact socket for demanding high-torque applications. 63mm overall length (2.48 inches) reaches deeper, recessed fasteners easily. Chromium-vanadium Steel Alloy construction delivers strength and anti-corrosive durability. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating provides a tough exterior designed for impact use. Stamped size markings support fast identification and better socket organization. Designed for professional technicians, this deep impact socket focuses on durability, clear identification, and consistent performance under heavy use. Its heat-treated construction and protective finish help it stand up to repeated impact work, while the deep length and precise 6mm sizing support reliable fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.