Sledge Hammer, 16 lb. Head, 36 in. Hickory Wood Handle
- Mfr # ST81016
- Zoro # G922919586
product price:Â
$
94.99
/ea
Key Features
Overall Length
36 in
Head Width
2.95 in
Handle Material
Wood
Handle Length
36 in
Handle Wood Type
Hickory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST81016
- Zoro #
- G922919586
- UPC #
- 038313810160
- Country of Origin
- India
Dimensions
- Overall Length
- 36 in
- Head Width
- 2.95 in
- Handle Length
- 36 in
- Head Length
- 8.26 in
Details
- Item
- Hammer
- Handle Material
- Wood
- Handle Wood Type
- Hickory
- Color
- Red
Description
The ST81016 Sledge Hammer features a 16 lb. recycled-steel head and 36 in. hickory wood handle, making this long handle sledge hammer perfect for demolition applications such as breaking concrete, asphalt and masonry. The recycled-steel head is forged for maximum durability and sustainability, while the induction hardened and tempered design enhances its strength to withstand extreme stress and impact. The overstrike guard protects and extends the tool's lifespan, absorbing shock for safer operation. With a hickory wood handle, this 16 lb. sledge hammer offers balance and control during use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.