Shop GENIUS TOOLS
Create Account
3/4in Dr. 32mm 12-Point Hand Socket
- Mfr # 635232
- Zoro # G823584326
original price:Â $9.32 , new price: $8.39 , 9 percent off
new price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635232
- Zoro #
- G823584326
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 32mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact-Resistant - 635232 Hand Socket SKU: 635232. This 32mm, 12-point hand socket is built around a 3/4 inch drive and a compact 57mm (2.24 inch) overall length for controlled access. It is designed for dependable fitment and straightforward identification in busy tool storage. Constructed from Chromium Molybdenum alloy steel, the socket emphasizes strength and durability with anti-corrosive properties. A chrome polished finish adds surface protection while keeping the tool easy to clean and maintain across routine professional use. Key Benefits 12-point 32mm profile provides secure engagement and reduces rounding risk. 3/4 inch drive size supports heavy-duty torque transfer and stability. 57mm overall length balances reach with control in tighter work areas. Chromium Molybdenum alloy steel delivers high strength and long service life. Anti-corrosive construction helps resist wear in harsh shop environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings enable fast, permanent identification for organization. Designed and made for professional technicians, it's a practical choice when you need consistent fit, durable materials, and clear size marking in a 3/4 inch drive 32mm socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.