Shop GENIUS TOOLS
Create Account
3/4in Dr. 53mm Deep Hand Socket
- Mfr # 629553
- Zoro # G623584434
product price:Â
$
66.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629553
- Zoro #
- G623584434
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 53mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629553 Professional Deep Hand Socket This 3/4in drive, 53mm deep hand socket is built for consistent fit and long-term durability in professional tool kits. The 100mm overall length helps reach fasteners with longer studs or recessed positions while maintaining stable engagement. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength and anti-corrosive protection. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings support fast identification during service work. Key Benefits 3/4in drive 53mm deep profile improves access to recessed fasteners. 100mm overall length supports work on longer studs and deeper placements. Chromium molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 629553. Designed for professional technicians and built to withstand heavy use, this deep hand socket balances reach, strength, and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.