Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Hand Socket
- Mfr # 323217
- Zoro # G023582788
product price:Â
$
3.25
/ea
Sold in multiples of 2 for
$6.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323217
- Zoro #
- G023582788
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 17mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 323217 Hand Socket This 17mm, 6-point hand socket is designed for consistent fastener engagement and reliable torque transfer with a 3/8in drive tool. Its compact 32mm (1.26in) overall length helps maintain control and fitment when working in tighter areas. Made from chromium-vanadium steel alloy, the socket balances high strength with anti-corrosive properties. A chrome polished finish adds durability and helps resist corrosion in regular shop use, while stamped size markings support quick identification during tool selection and organization. Key Benefits 17mm 6-point profile helps reduce slippage and fastener rounding risk. 3/8in drive size fits common ratchets and handles for daily service work. 32mm (1.26in) overall length supports access while maintaining control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish provides a tough surface that resists corrosion. Stamped size markings stay readable for fast, permanent identification. SKU 323217 is built for professional-grade use, focusing on durability, fit, and long-term identification in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.