Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/16in Deep Impact Socket
- Mfr # 669546
- Zoro # G123580936
original price:Â $32.04 , new price: $28.84 , 9 percent off
new price:Â
$
28.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669546
- Zoro #
- G123580936
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669546 Impact Socket This 6-point impact socket is built for high-torque fastening where a secure, stable fit matters. The 1 7/16 inch size and 3/4 inch drive make it a dependable choice for professional technicians who need consistent performance under heavy use. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating support a durable exterior with strong inner-core performance over long service life. Key Benefits 6-point impact design helps reduce fastener rounding under high torque loads. 3/4 inch drive and 90mm length balance reach, clearance, and leverage. Chrome molybdenum alloy steel delivers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection and maintains a professional shop-ready finish. Permanently stamped size markings improve organization and speed up socket selection. SKU 669546 is designed for professional-grade impact applications, combining durable materials, clear size identification, and a proven heat-treated construction. The result is a heavy-duty socket that holds up to repeated service while maintaining fit and reliability where it counts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.