Shop GENIUS TOOLS
Create Account
3/4in Dr. 51mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655251
- Zoro # G723583115
original price:Â $45.29 , new price: $40.76 , 10 percent off
new price:Â
$
40.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655251
- Zoro #
- G723583115
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 51mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655251 Impact Socket This 51mm, 12-point thin wall impact socket is built for professional hand tool and impact applications where clearance is limited. The thin wall profile helps fit into tighter spaces while maintaining the strength expected from an impact-rated socket. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength, durability, and anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long service life under heavy use. Key Benefits Thin wall 51mm 12-point design reaches fasteners in tighter clearances. 3/4in drive size supports heavy-duty impact tool connections and torque loads. Overall length 68mm (2.68in) offers compact reach and controlled positioning. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and corrosion resistance. Oil-quenched heat treatment builds tough exterior and strong inner core. Matte black oxide coating adds protection for long-term professional use. Permanently stamped size marking makes identification fast and reliable. SKU: 655251. Designed for professional technicians, it is built to handle repeated heavy use while keeping size identification and fit consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.