Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/8in 12-pt Hand Socket
- Mfr # 675260
- Zoro # G223584391
original price:Â $28.50 , new price: $25.65 , 10 percent off
new price:Â
$
25.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675260
- Zoro #
- G223584391
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 7/8 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675260 Professional Hand Socket SKU: 675260. This 1 7/8 inch, 12-point hand socket is built for 3/4 inch drive setups where strength and consistent fit matter. The 12-point profile helps engage fasteners securely, supporting controlled work in higher-torque situations. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for durability and resistance to corrosion. Clear, permanently stamped size markings improve identification and organization, while the chrome polished finish adds a tough protective layer for everyday shop use. Key Benefits 1 7/8 inch 12-point socket helps maintain secure engagement on fasteners. 3/4 inch drive size supports heavy-duty setups and higher torque demands. 65mm overall length balances access, control, and stable tool handling. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Anti-corrosive properties help protect the socket in harsh working environments. Stamped size markings provide permanent, quick identification for better organization. Chrome polished finish offers tough, corrosion-resistant surface protection. It's a straightforward, durable choice for toolboxes that see repeated, heavy use and require reliable sizing and finish protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.