Shop GENIUS TOOLS
Create Account
3/4in Dr. 68mm Hand Socket
- Mfr # 625268
- Zoro # G423579616
product price:Â
$
87.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625268
- Zoro #
- G423579616
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 68mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625268 hand socket This 3/4 inch drive 68mm hand socket is built for demanding fastening and removal work where strength, fit, and long-term durability matter. It is manufactured from Chromium Molybdenum alloy steel and finished with a chrome polished surface to help resist corrosion in regular shop conditions. With an overall length of 85mm (3.35 inches), it balances reach and control for stable engagement on larger fasteners. Size markings are stamped directly on the socket to support faster identification and consistent tool organization. Key Benefits 3/4 inch drive with 68mm size for heavy-duty hand socket applications. 85mm overall length supports control while maintaining practical reach in work areas. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding environments over time. Chrome polished finish provides a tough surface resistant to corrosion and wear. Stamped size markings enable quick identification and cleaner, more reliable tool organization. Designed and made for professional technicians, this socket is intended to handle sustained, heavy use while staying easy to identify and maintain. It combines CR-Mo strength, a corrosion-resistant finish, and clear stamped markings to support efficient, repeatable work across long service intervals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.