Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm (12pt.) Thin Wall Impact Socket
- Mfr # 453828
- Zoro # G323580828
original price:Â $11.61 , new price: $10.45 , 9 percent off
new price:Â
$
10.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453828
- Zoro #
- G323580828
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 28mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453828 Impact Socket SKU: 453828. This 28mm, 12-point thin wall impact socket is built for 1/2in drive impact applications where clearance is limited. The thin wall profile helps reach fasteners in tighter spaces while maintaining strength for professional service work. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits Thin wall design improves access in tight clearances without sacrificing strength. 28mm, 12-point configuration offers secure fastener engagement and consistent fit. 1/2in drive size with 46mm overall length for compact, controlled handling. CR-Mo alloy steel construction provides high strength, durability, and corrosion resistance. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating helps protect the surface under heavy professional use. Permanently stamped size markings simplify identification and tool organization. The combination of thin wall access, durable CR-Mo construction, and clear size markings supports reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.