3/4in Dr. 51mm Deep Hand Socket
- Mfr # 629551
- Zoro # G023584546
product price:Â
$
62.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629551
- Zoro #
- G023584546
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 51mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629551 Professional Deep Socket This 3/4in drive 51mm deep hand socket is built for controlled torque and consistent engagement on fasteners that sit deeper than standard sockets can reach. The 100mm (3.94in) overall length helps provide added access while keeping a stable, secure fit. Made from Chromium Molybdenum alloy steel with a chrome polished finish, it is designed for high strength and long service life, with anti-corrosive properties to help resist wear in demanding shop conditions. Size markings are stamped for quick identification during tool organization. Key Benefits 3/4in drive deep socket design supports secure fit and dependable torque. 51mm size with 100mm length reaches deeper fasteners with better access. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help withstand harsh environments and frequent use. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings speed identification and improve toolbox organization. Meets or exceeds ANSI standards for professional expectations and consistency. SKU 629551 is designed and made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.