Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 9/16in Hand Socket
- Mfr # 685250
- Zoro # G123584125
original price:Â $17.42 , new price: $15.68 , 9 percent off
new price:Â
$
15.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685250
- Zoro #
- G123584125
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 9/16 Inch 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685250 Professional Hand Socket This 1 9/16in 6-point hand socket is built for consistent fit and controlled torque with a 3/4in drive. The 58mm (2.28in) overall length supports access in common service setups while maintaining a compact profile for stable handling. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and long-term durability with anti-corrosive properties. Size markings are stamped for permanent identification, and the chrome polished finish adds toughness and corrosion resistance. Key Benefits 1 9/16in 6-point socket helps reduce fastener rounding under torque. 3/4in drive size suits professional hand tool and service applications. 58mm (2.28in) overall length balances access with controlled tool handling. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding environments. Chrome polished finish is tough and helps resist corrosion over time. Stamped size markings support quick, permanent identification in tool storage. Built to meet or exceed ANSI standards, this socket is designed for professional technicians and heavy-use service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.