Shop GENIUS TOOLS
Create Account
T-Handle with 3/16in Spark Plug Socket, 530mm Shank Length
- Mfr # 4253021T
- Zoro # G623582492
original price:Â $19.96 , new price: $17.96 , 10 percent off
new price:Â
$
17.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4253021T
- Zoro #
- G623582492
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Spark Plug Socket Wrench 3/16 Inch Drive, 530mm Extra Long Shank, Durable Construction - 4253021T Spark Plug Socket Wrench This T-handle spark plug socket wrench is built for controlled, confident spark plug service where extra reach and steady leverage matter. The 530mm overall length helps access spark plugs located deep in engine bays or surrounded by obstructions. Constructed from Chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for fast identification during tool selection and storage. Key Benefits 1/2-inch drive 20.6mm spark plug socket paired with a stable T-handle. 530mm overall length improves reach for recessed or obstructed spark plug locations. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. High degree of movement helps reach difficult fasteners with improved working angles. Permanently stamped size markings support quick identification and organized storage. Meets or exceeds ANSI standards for dependable, professional tool performance. SKU 4253021T is designed for professional technicians who need consistent fit, reach, and control on spark plug work. The combination of an extra-long shank, durable steel construction, and clear size identification supports efficient service and long-term reliability in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.