Shop GENIUS TOOLS
Create Account
3/4in Dr. 30mm Hex Bit Socket
- Mfr # 627+2930
- Zoro # G923584530
product price:Â
$
46.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627+2930
- Zoro #
- G923584530
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 30mm Size 3/4 Inch Drive Heavy-Duty S2 Steel - 627+2930, Hex Impact Bit Socket This 30mm hex impact bit socket is built for high-torque work with a 3/4in drive and a 90mm overall length. The hex profile is designed for a precise fit to help transfer torque efficiently when used with compatible impact tools and equipment. Constructed from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive performance. The socket is heat treated for added strength and finished with a black oxide coating to better handle demanding professional environments. Key Benefits 30mm hex impact bit design supports a precise fit for effective torque transfer. 3/4in drive size pairs with larger drive tools for heavy-duty service work. 90mm overall length helps reach fasteners while maintaining stable tool engagement. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Heat-treated build and black oxide coating support rigorous professional technician use. Permanently stamped size marking improves organization and speeds up identification. SKU: 627+2930. Designed for professional technicians, this impact-rated hex bit socket emphasizes durability, clear size identification, and consistent performance under demanding conditions, while meeting ANSI requirements and supporting long-term shop and field use through its heat-treated, black oxide finished construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.