Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Hex Head Driver, 52mmL
- Mfr # 345217
- Zoro # G323582891
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 345217
- Zoro #
- G323582891
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 17mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345217 Hex Impact Bit Socket This 17mm hex impact bit socket is built for 3/8in drive setups where a precise hex fit and compact overall length matter. With a 52mm (2.05in) length, it balances access and control for consistent fastening and removal with compatible drive tools. Constructed from Chromium Molybdenum Alloy Steel, the socket is engineered for high strength and durability, with anti-corrosive properties and a black oxide finish. Permanent size stamping supports quick identification during tool selection and organization. Key Benefits 17mm hex bit socket delivers a secure fit for dependable torque transfer. 3/8in drive size works with common ratchets and impact-rated drive tools. 52mm (2.05in) overall length supports access while maintaining stable control. Chromium Molybdenum Alloy Steel construction provides strength and long-term durability. Heat-treated design improves strength for rigorous professional technician use. Black oxide coating and anti-corrosive properties help resist wear and corrosion. Stamped size markings simplify tool organization and fast identification in storage. Genius Tools Hex Head Driver 17mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345217 is manufactured to meet or exceed ANSI standards and is designed for professional-grade performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.