Shop GENIUS TOOLS
Create Account
3/4in Dr. 63mm Hand Socket
- Mfr # 625263
- Zoro # G623581433
original price:Â $49.52 , new price: $44.57 , 10 percent off
new price:Â
$
44.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625263
- Zoro #
- G623581433
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 63mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625263 Hand Socket This 63mm, 6-point hand socket is built for 3/4in drive applications where fit, strength, and durability matter. Its 80mm (3.15in) overall length supports stable engagement while keeping the tool compact for controlled work. Constructed from Chromium Molybdenum Alloy Steel, it is designed to handle heavy use while offering anti-corrosive properties. A chrome polished finish adds surface protection, and permanently stamped size markings help keep sets organized and easy to identify. Key Benefits 63mm 6-point socket profile helps reduce slippage and fastener rounding. 3/4in drive size suits demanding jobs requiring added strength and leverage. 80mm (3.15in) overall length balances reach with stable, controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties support longer tool life in tough environments. Chrome polished finish resists corrosion and stands up to repeated shop use. Stamped size markings provide permanent, quick identification for better organization. Engineered to meet or exceed ANSI standards, this socket is designed for professional technicians and built for long-term performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.