Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/8in 12-pt. Hand Socket
- Mfr # 275212
- Zoro # G323580637
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275212
- Zoro #
- G323580637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/8 Inch 12-Point 1/4 Inch Drive High-Strength Steel - 275212 Deep Hand Socket SKU: 275212. This deep hand socket is built for controlled engagement on 3/8in fasteners with a 12-point design and a 1/4in drive interface. The deep profile adds reach for situations where standard-length sockets can't access recessed hardware. Made from chromium-vanadium steel alloy, it's engineered for high strength and long-term durability, with anti-corrosive properties to help protect the tool in demanding shop conditions. A chrome polished finish supports corrosion resistance while keeping the surface easy to wipe clean after use. Key Benefits Deep 50mm length improves access to recessed or hard-to-reach fasteners. 12-point hand socket design supports easier engagement in tight working angles. Chromium-vanadium steel alloy delivers high strength for demanding professional use. Anti-corrosive material properties help protect the socket in harsh environments. Chrome polished finish provides a tough, corrosion-resistant surface for longer service. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent fit and professional reliability. Designed for technicians who rely on repeatable fit and dependable construction, this socket balances reach, durability, and easy identification in a compact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.