Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Star Head Driver 52mmL
- Mfr # 3452S20
- Zoro # G223579984
original price:Â $9.26 , new price: $8.33 , 10 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S20
- Zoro #
- G223579984
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T20 Size 3/8 Inch Drive 52mm Length Durable Professional Quality - 3452S20 Impact Bit Socket This 3/8in drive T20 star head driver is built as an impact bit socket for consistent engagement and controlled torque transfer. The 52mm overall length supports access and handling in confined areas while keeping the tool compact in a socket set. Constructed from Chromium Molybdenum Alloy Steel, it's designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification, helping keep tool organization straightforward during repeat jobs. Key Benefits 3/8in drive impact bit socket helps reduce slippage on T20 fasteners. 52mm overall length balances access in tight spaces with stable handling. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Heat-treated construction supports demanding professional technician use under impact conditions. Black oxide coating adds protection and helps resist wear in regular service. Stamped size markings provide permanent, easy identification for faster tool selection. SKU 3452S20 is a professional-grade star head driver designed to hold up to heavy use while staying easy to identify and organize. With heat treatment, protective coating, and ANSI-aligned performance, it supports reliable results where impact-rated strength and consistent fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.