3/4in Dr. M-16 Triple Square Bit Socket
- Mfr # 619+9916
- Zoro # G023583914
original price:Â $38.18 , new price: $34.36 , 10 percent off
new price:Â
$
34.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+9916
- Zoro #
- G023583914
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M-16 Size 3/4 Inch Drive High-Strength S2 Steel - 619+9916, Triple Square Impact Bit Socket This 3/4in drive M16 triple square impact bit socket is built for professional technicians who need repeatable fit and strength under heavy use. With a 95mm (3.74in) overall length, it provides practical reach while maintaining control in demanding fastener work. Constructed from Chromium Molybdenum Alloy Steel for high strength and durability, it also offers anti-corrosive properties for longer service life. Heat treatment through oil quenching, plus a matte black oxide coating, supports a tough exterior and a strong inner core designed for long-term reliability. Key Benefits M16 triple square impact bit socket for secure engagement and reduced fastener damage. 3/4in drive size supports higher torque applications and heavy-duty tool setups. 95mm overall length balances reach and stability in tighter working areas. Chromium Molybdenum Alloy Steel construction provides strength, durability, and anti-corrosion properties. Oil-quenched heat treatment improves toughness for demanding, repeated professional use. Matte black oxide coating adds a durable exterior finish for workshop conditions. Stamped size markings enable fast identification and cleaner tool organization. SKU: 619+9916. This bit socket is designed for consistent performance, dependable identification, and long-term durability in professional hand tool environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.