Shop GENIUS TOOLS
Create Account
3/4in Dr. 15/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695230
- Zoro # G123584217
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695230
- Zoro #
- G123584217
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695230 Impact Socket This 15/16in thin wall impact socket is built for tight-clearance fastening work where a standard wall thickness can interfere. The 12-point profile and 3/4in drive size support secure engagement and efficient torque transfer with impact-rated tooling. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for durability and corrosion resistance in demanding shop environments. The overall length is 51mm (2.01 inches) for compact access. Key Benefits Thin wall design improves access in tight spaces and restricted clearances. 15/16in 12-point profile helps maintain grip and reduce fastener rounding. 3/4in drive size suits higher-torque applications with impact-compatible tools. CR-Mo alloy steel construction delivers high strength and long-term durability. Heat treated via oil quenching for a tough exterior and strong inner core. Matte black oxide finish provides added protection against corrosion and wear. Permanently stamped size markings support quick identification and tool organization. SKU: 695230. Its compact length, thin wall profile, and durable CR-Mo build make it a dependable choice for everyday impact service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.