1/2in Dr. 14mm Impact Socket
- Mfr # 413814
- Zoro # G123583210
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 413814
- Zoro #
- G123583210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413814 Impact Socket SKU: 413814. This 14mm, 6-point impact socket is built for consistent engagement on fasteners and dependable performance under impact use. The 1/2in drive size and 38mm (1.5in) overall length suit a wide range of service and repair tasks where a compact impact socket is preferred. Designed for organization and long-term shop use, the size is permanently stamped for quick identification. It is heat treated through oil quenching and finished with a matte black oxide coating to support exterior toughness and inner core strength. Key Benefits 14mm 6-point profile helps reduce rounding and improves fastener contact. 1/2in drive size fits compatible impact tools and standard drive systems. 38mm (1.5in) overall length supports access in tighter working areas. Chromium-vanadium steel alloy construction provides strength and anti-corrosive protection. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size markings improve organization and speed up socket selection. Built for professional technicians, it is designed to handle heavy use while staying easy to identify, easy to store, and reliable across demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.