Shop GENIUS TOOLS
Create Account
3/8in Dr. 20mm Cr.-Mo Impact Socket
- Mfr # 343220
- Zoro # G223578987
product price:Â
$
4.73
/ea
Sold in multiples of 2 for
$9.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343220
- Zoro #
- G223578987
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 20mm 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 343220 Impact Socket This 20mm, 6-point impact socket is built for high-torque fastening and removal with a secure, stable fit. It uses a 3/8in drive and a compact 32mm (1.26in) overall length for access where shorter sockets help keep setups tight and controlled. Constructed from Chromium Molybdenum Alloy Steel, it's designed for strength, durability, and anti-corrosive performance. A heat-treat process using oil quenching supports a tough exterior and strong core, while the matte black oxide finish adds protection and a professional, easy-to-maintain surface. Key Benefits 20mm 6-point profile helps reduce fastener rounding under impact torque. 3/8in drive size fits common impact wrenches and ratchets. 32mm (1.26in) overall length supports compact access in tight spaces. Chromium Molybdenum Alloy Steel delivers high strength and long durability. Oil-quenched heat treatment improves exterior toughness and core strength. Matte black oxide coating adds protection and a hard-wearing finish. Permanently stamped size markings make identification and organization faster. It's a practical choice for maintaining consistent performance, clear size identification, and dependable durability in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.