Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hex Head Driver 76mmL
- Mfr # 347610
- Zoro # G923580327
original price:Â $9.55 , new price: $8.58 , 10 percent off
new price:Â
$
8.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347610
- Zoro #
- G923580327
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 10mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347610 Impact Hex Bit Socket This 3/8 inch drive 10mm hex head driver is built for consistent fit and controlled torque on hex fasteners. The 76mm overall length provides practical reach while maintaining stability in tighter working areas. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed for high strength, durability, and anti-corrosive performance. Permanently stamped size markings support fast identification in tool storage and on the job. Key Benefits 10mm hex impact bit socket profile delivers a secure, accurate fastener fit. 3/8 inch drive size integrates with common ratchets and impact tools. 76mm overall length balances reach and control for day-to-day service tasks. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Heat-treated construction supports demanding professional loads and repeated use cycles. Black oxide coating adds protection while maintaining a professional, low-glare finish. Stamped size markings stay readable for quick selection and tool organization. Designed for professional technicians, it delivers reliable performance under heavy use while keeping sizing clear and consistent across your socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.