Shop GENIUS TOOLS
Create Account
3/4in Dr. 17mm 12-Point Hand Socket
- Mfr # 635217
- Zoro # G623583420
product price:Â
$
7.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635217
- Zoro #
- G623583420
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 17mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum Steel - 635217 hand socket SKU 635217 is a 17mm, 12-point hand socket built for 3/4 inch drive tool systems. Its 51mm (2.01 inch) overall length supports stable engagement on fasteners while keeping the profile compact for controlled handling. Constructed from Chromium Molybdenum (CR-Mo) alloy steel, this socket focuses on strength, durability, and anti-corrosive performance. A chrome polished finish and permanently stamped size markings help it stay organized and ready for repeated professional use. Key Benefits 17mm 12-point profile seats securely, reducing slip and fastener rounding. 3/4 inch drive compatibility integrates with common ratchets and drive tools. 51mm (2.01 inch) overall length balances access and controlled torque application. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive materials and chrome polished finish resist corrosion in daily shop use. Permanently stamped size markings support fast identification and better tool organization. Designed and made for professional technicians, this 3/4 inch drive 17mm socket is built to perform over a lifetime of heavy use. The combination of CR-Mo strength, corrosion-resistant finish, and clear size identification supports consistent results in demanding service environments and well-organized tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.