Shop GENIUS TOOLS
Create Account
3/4in Dr. 64mm 12-Point Hand Socket
- Mfr # 635264
- Zoro # G423583552
product price:Â
$
66.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635264
- Zoro #
- G423583552
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 64mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635264, 3/4in Drive Hand Socket SKU: 635264. This 3/4in drive 64mm 12-point hand socket is built for dependable fit and consistent torque transfer on large fasteners. The 12-point profile helps you engage the fastener securely while working efficiently in demanding shop conditions. Made from Chromium Molybdenum Alloy Steel, it balances high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the permanently stamped size marking supports quick identification in busy tool storage. Key Benefits 3/4in drive 64mm 12-point design supports secure engagement and torque transfer. 80mm overall length provides practical reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help the socket withstand harsh workshop environments. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size marking improves organization and fast size selection. Meets or exceeds ANSI standards for reliable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.