Shop GENIUS TOOLS
Create Account
3/4in Dr. 17mm Hex Head Driver
- Mfr # 648817
- Zoro # G323582396
original price:Â $43.19 , new price: $36.43 , 15 percent off
new price:Â
$
36.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648817
- Zoro #
- G323582396
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 17mm Size 3/4 Inch Drive Heavy-Duty Chrome Vanadium Steel - 648817 Hex Impact Bit Socket This 17mm hex impact bit socket is built for 3/4 inch drive applications where consistent fit and torque transfer matter. With an 88mm (3.46 inch) overall length, it balances access and control for professional toolboxes and demanding shop use. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength and durability while offering anti-corrosive properties. Size markings are stamped for quick identification, supporting efficient tool organization and reduced downtime during service work. Key Benefits 17mm hex impact bit socket design supports secure engagement and stable torque transfer. 3/4 inch drive size matches heavy-duty drivetrains and professional impact tooling. 88mm overall length provides reach while maintaining control in confined areas. Chromium Molybdenum Alloy Steel construction delivers high strength and long wear. Heat treated for strength, with black oxide coating for demanding technician use. Stamped size markings enable fast, permanent identification for better organization. SKU: 648817. Designed for professional technicians, this hex head driver prioritizes durability, clear identification, and dependable performance under impact conditions. Its material choice, heat treatment, and black oxide finish help it stand up to frequent use while maintaining reliable engagement on 17mm hex fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.