Shop GENIUS TOOLS
Create Account
3/4in Dr. 30mm Hex Head Driver
- Mfr # 648830
- Zoro # G523583001
original price:Â $42.59 , new price: $35.94 , 15 percent off
new price:Â
$
35.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648830
- Zoro #
- G523583001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 30mm Size 3/4 Inch Drive Heavy-Duty Professional Quality - 648830 Hex Impact Bit Socket This 30mm hex impact bit socket is built for 3/4in drive applications where strength, consistent fit, and durability matter. With an 88mm (3.46in) overall length, it provides practical reach while maintaining solid control for demanding service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating help it stand up to the rigorous needs of professional technicians while meeting or exceeding ANSI standards. Key Benefits 30mm hex impact bit socket delivers a secure fit and dependable torque transfer. 3/4in drive size suits heavy-duty setups used by professional technicians. 88mm overall length balances access, leverage, and control in tight areas. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosion performance. Heat-treated construction improves strength for repeated impact-duty service environments. Black oxide coating helps protect the surface during rigorous daily shop use. Permanently stamped sizing supports fast identification and better tool organization. Its clearly stamped markings, durable alloy construction, and ANSI-aligned performance standards make it a reliable choice for heavy-use toolboxes where quick identification and consistent results are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.