Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 Triple Square Head Driver 60mmL
- Mfr # 3460T08
- Zoro # G723581838
original price:Â $9.53 , new price: $8.58 , 9 percent off
new price:Â
$
8.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460T08
- Zoro #
- G723581838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M8 Size 3/8 Inch Drive 60mm Length Durable Professional Quality - 3460T08 Triple Square Impact Bit Socket This 3/8in drive triple square head driver is built for M8 fasteners where accurate engagement and consistent torque transfer matter. With a 60mm overall length, it balances access and control for detailed service work while maintaining a compact profile in a professional tool setup. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. The bit socket is heat treated through oil quenching and finished in a matte black oxide coating for a tough exterior and strong inner core. Key Benefits M8 triple square impact bit socket design supports secure, repeatable fastener engagement. 3/8in drive size fits common ratchets and impact-compatible drive tools. 60mm overall length offers reach without sacrificing control in tight areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment builds a tough exterior and resilient core strength. Matte black oxide coating helps resist corrosion and reduces surface wear. Stamped size markings support fast identification and organized tool storage. Designed for professional technicians, it is built to handle heavy use with dependable fit, finish, and long-term performance across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.