3/8in Dr. 7/16in Hand Socket 12-Point
- Mfr # 373214
- Zoro # G323579884
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 373214
- Zoro #
- G323579884
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/16 Inch 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 373214 Professional Hand Socket This 7/16 inch, 12-point hand socket is built for consistent engagement on fasteners with a 3/8 inch drive. Its compact 30mm (1.18 inch) overall length helps when working around crowded components, while clearly stamped sizing supports fast identification during service and repairs. Constructed from chromium-vanadium steel alloy and finished with a chrome-polished surface, it balances strength with corrosion resistance for long-term tool storage and repeated use. Key Benefits 7/16 inch 12-point design helps maintain a secure, precise fastener fit. 3/8 inch drive size matches common ratchets and extensions for everyday use. 30mm (1.18 inch) length improves access in tight or obstructed areas. Chromium-vanadium steel alloy delivers high strength and durability under load. Chrome polished finish resists corrosion and cleans up quickly after use. Stamped size markings provide permanent, easy-to-read identification in toolboxes. Meets or exceeds ANSI standards for dependable performance in professional environments. SKU 373214 is designed and made for professional technicians and demanding shop conditions, with a construction intended to hold up over a lifetime of heavy use. The combination of durable alloy steel, protective chrome finish, and clear markings supports efficient, organized work without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.