Shop GENIUS TOOLS
Create Account
3/4in Dr. 37mm 12-Point Hand Socket
- Mfr # 635237
- Zoro # G423580261
product price:Â
$
14.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635237
- Zoro #
- G423580261
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 37mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635237 Hand Socket Built for demanding service work, this 37mm 12-point hand socket pairs a 3/4in drive with a compact 57mm overall length for controlled access and stable engagement on fasteners. Manufactured from Chromium Molybdenum alloy steel (CR-Mo) and finished with a chrome polished surface, it focuses on strength, durability, and corrosion resistance while keeping size identification straightforward during tool selection. Key Benefits 37mm 12-point profile helps maintain grip and reduces fastener rounding. 3/4in drive size supports higher torque applications with compatible ratchets. 57mm overall length balances access, leverage, and control in tight spaces. Chromium Molybdenum alloy steel delivers high strength for heavy use. Chrome polished finish provides tough, corrosion-resistant protection for long service life. Size markings are stamped for permanent, fast identification in tool storage. Meets or exceeds ANSI standards for consistent fit, quality, and performance. SKU 635237 is designed for professional technicians who need a reliable 37mm socket that stands up to repeated, high-load work. The CR-Mo construction, clear stamped sizing, and corrosion-resistant chrome finish help keep the tool dependable, easy to identify, and ready for long-term use under demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.