Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm Square Budd Wheel Socket
- Mfr # 649519S
- Zoro # G523583131
original price:Â $23.47 , new price: $21.12 , 10 percent off
new price:Â
$
21.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649519S
- Zoro #
- G523583131
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Budd Wheel 3/4 Inch Drive Heavy Duty - 649519S Budd Wheel Impact Socket This 19mm 4-point Budd wheel impact socket is built for professional technicians who need consistent fit and dependable durability on demanding wheel service tasks. The 3/4 inch drive size and 90mm overall length help provide stable engagement and controlled access where Budd-style hardware is used. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength with anti-corrosive properties. A tough matte finish improves handling and makes cleanup easier after heavy shop use, while permanently stamped size markings support quick, accurate tool selection. Key Benefits 19mm 4-point Budd wheel design supports secure engagement on compatible fasteners. 3/4 inch drive and 90mm length balance leverage, reach, and control. Chromium Molybdenum Alloy Steel construction delivers strength for heavy-duty impact use. Anti-corrosive material properties help maintain performance in harsh working environments. Permanently stamped size markings speed identification and improve tool organization. Tough matte finish provides confident grip and simplifies cleaning after service work. Meets or exceeds ANSI standards for reliability and consistent professional performance. SKU: 649519S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.